Beli daftar harga gate valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)atribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (Packing nut): SS400
- Material (bonnet): FCD-S
- Material (Ground): FCD-S
- Material (Handle): FCD400
- Class: 20K
- Material (name plate): A1050P
- Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD400-15
- Body Material: FCD-S
- Class: 16K
- Number of bolt holes: 8
- Onda Gate Valve Cast Iron Type Flange JIS 5Katribut:
- Material: Cast Iron
- Working Pressure (kgf/cm): 6
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Kitz 125-Type Brass Gate Valve FH Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- Kitz 10K Stainless Steel Gate Valve (PTFE Gasket, Flange Type) (10UMAT Series)atribut:
- Material (stem): SUS304
- Material (bonnet): SCS13A
- Material (disk): SCS13A
- Body Material: SCS13A
- Class: 10K
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLB Series)atribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Class: 20K
- Body Material: FCD-S
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)Deskripsi:16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis andaatribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 16K
- Connection Method: The screw-shaped
- Handle Shape: circular
- Material (Packing): Non-asbestos
- Shape: straight
- Valve Type: Gate valve
- Kitz 10K Gate Valve (Flange Type) 10FCLS Seriesatribut:
- Class: 10K
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- Kitz 10K Cast Iron Gate Valve (with Flange Type, with Indicator) (10FCWI Series)atribut:
- Class: 10K
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
Daftar Harga daftar harga gate valve Terbaru March 2026
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup) | Rp6.399.900 |
| Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series) | Rp18.999.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 5K | Rp1.799.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp179.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| Kitz 10K Stainless Steel Gate Valve (PTFE Gasket, Flange Type) (10UMAT Series) | Rp5.599.900 |
| Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series | Rp2.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)
%20(20SLBO%20Series)%20(Katup)/P103049867-1.jpg)
%20(16SMBO%20Series)/P103049742-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)

/P102046937-1.jpg)
%20(10UMAT%20Series)/P103049894-1.jpg)

%20(20SLB%20Series)/P103049858-1.jpg)
%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)

%20(Katup)/P103049849-1.jpg)
%2010FCLS%20Series/P103049803-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)

%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)
%20(10FCWI%20Series)/P103049715-1.jpg)
%20ZS%20Series%20(Katup)/P103051853-1.jpg)